Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7719SL Roonie Milan M Signature Crossbody Wristlet - Silver
Mfr # MKF-PU7719SL
Zoro # G003947668
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7719SL
- Zoro # G003947668
- UPC # 759740267623
- Country of Origin China
- Category Canvas Bags
Description
Features
- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold tone embellishments Tab-front design with studded Milan logoZip top closure
- Removable wristlet strap, 8 inRemovable/adjustable shoulder strap, adjusts up to 50 in
- Interior features a spacious compartment with zippered pocketExterior features back zippered pocket and two front zippered pockets
- Color: Silver
- Collection: Roonie
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 6" Hx 1" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM Palram - Canopia HG1013 Mythos - Hybrid Greenhouse Air Vent Kit - Americana Essence - Silver (HG1013)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 2 in. (HR80)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- POST-IT Tabs, 1in. Solid, Red, Yellow, Blue, 66 Tabs & Dispenser Per Set, 3PK (686RYBT)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- Weird Giraffe Games Canvas Bags