Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7719RD Roonie Milan M Signature Crossbody Wristlet - Red
Mfr # MKF-PU7719RD
Zoro # G203947840
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7719RD
- Zoro # G203947840
- UPC # 748926222013
- Country of Origin China
- Category Canvas Bags
Description
Features
- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold tone embellishments Tab-front design with studded Milan logoZip top closure
- Removable wristlet strap, 8 inRemovable/adjustable shoulder strap, adjusts up to 50 in
- Interior features a spacious compartment with zippered pocketExterior features back zippered pocket and two front zippered pockets
- Color: Red
- Collection: Roonie
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 6" Hx 1" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Dual Deposit Bag, Disposable, Plastic, 11"x15", 100/PK, CL PK (ICX94190071)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- DOWLING MAGNETS Magnetic Two-Color Counters, PK200 (732190)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- Weird Giraffe Games Shipping & Packing Bags