Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7719MS Roonie Milan M Signature Crossbody Wristlet - Mustard
Mfr # MKF-PU7719MS
Zoro # G403947480
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7719MS
- Zoro # G403947480
- UPC # 748926267915
- Country of Origin China
- Category Canvas Bags
Description
Features
- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold tone embellishments Tab-front design with studded Milan logoZip top closure
- Removable wristlet strap, 8 inRemovable/adjustable shoulder strap, adjusts up to 50 in
- Interior features a spacious compartment with zippered pocketExterior features back zippered pocket and two front zippered pockets
- Color: Mustard
- Collection: Roonie
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 6" Hx 1" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Write & Erase Dividers 23079, 8 Multicolor Tabs, 1 Set (7278223079)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes ST200B00 Rural Mailbox, 3175 cu-in Capacity, Galvanized Steel, Powder-Coated (ST200B00)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- Weird Giraffe Games Canvas Bags