Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7719CH Roonie Milan M Signature Crossbody Wristlet - Chocolate
Mfr # MKF-PU7719CH
Zoro # G103947773
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7719CH
- Zoro # G103947773
- UPC # 759740260280
- Country of Origin China
- Category Canvas Bags
Description
Features
- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold tone embellishments Tab-front design with studded Milan logoZip top closure
- Removable wristlet strap, 8 inRemovable/adjustable shoulder strap, adjusts up to 50 in
- Interior features a spacious compartment with zippered pocketExterior features back zippered pocket and two front zippered pockets
- Color: Chocolate
- Collection: Roonie
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 6" Hx 1" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- GREAT PAPERS Place cards, Metallic Silver Borde, PK60 (959009)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- Weird Giraffe Games Canvas Bags