Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7719BG Roonie Milan M Signature Crossbody Wristlet - Beige
Mfr # MKF-PU7719BG
Zoro # G303947665
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7719BG
- Zoro # G303947665
- UPC # 768855572058
- Country of Origin China
- Category Canvas Bags
Description
Features
- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold tone embellishments Tab-front design with studded Milan logoZip top closure
- Removable wristlet strap, 8 inRemovable/adjustable shoulder strap, adjusts up to 50 in
- Interior features a spacious compartment with zippered pocketExterior features back zippered pocket and two front zippered pockets
- Color: Beige
- Collection: Roonie
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 6" Hx 1" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 50m L x 48mm W, Tan, PK36 (VF 719)
- OKI DATA OKI COMP C5500/C5800 MAGENTA (43324402)
- VESTIL FILM FOR HAND HELD WRAPPER 1500 FT, PK4 (SRF-18)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- CAMCO LIBATC, TOTE BAG, RV DESIGN (53203)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- Weird Giraffe Games Canvas Bags