Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7704PW Marietta M Signature Crossbody Bag - Pewter
Mfr # MKF-PU7704PW
Zoro # G503947502
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7704PW
- Zoro # G503947502
- UPC # 759740269160
- Country of Origin China
- Category Canvas Bags
Description
Features
- This product is part of the MKF Collection by Mia K
- Luxurious gold tone hardware and rhinestonesZip top/snap closure
- Adjustable shoulder strap, adjusts up to 48 in
- Interior features two separate compartments; one compartment includes a wallzippered pocket and the other is a spacious compartmentExterior features tab-front design with M studded logo
- Color: Pewter
- Collection: Marietta
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 2" D x 9.5"H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Window Kit, 42x62, 1 Window (2RRF5)
- COMPLYRIGHT Personnel Envelo-File Legal Size, PK25 (A0731)
- AMPAD White Narrow Rule Pad Letter Size, Pk4 (20315)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- Weird Giraffe Games Shipping & Packing Bags