Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7704NV Marietta M Signature Crossbody Bag - Navy
Mfr # MKF-PU7704NV
Zoro # G603947440
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7704NV
- Zoro # G603947440
- UPC # 748926241649
- Country of Origin China
- Category Canvas Bags
Description
Features
- This product is part of the MKF Collection by Mia K
- Luxurious gold tone hardware and rhinestonesZip top/snap closure
- Adjustable shoulder strap, adjusts up to 48 in
- Interior features two separate compartments; one compartment includes a wallzippered pocket and the other is a spacious compartmentExterior features tab-front design with M studded logo
- Color: Navy
- Collection: Marietta
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 2" D x 9.5"H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Yellow (26553)
- UCREATE Foam Board, White, Matte, 20in x 30in, PK 10 (P5510)
- EZRED Aluminum Pocket Pen Light (CT2210)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- CAMCO LIBATC, TOTE BAG, RV DESIGN (53203)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- Weird Giraffe Games Canvas Bags