Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7704GL Marietta M Signature Crossbody Bag - Gold
Mfr # MKF-PU7704GL
Zoro # G303947566
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7704GL
- Zoro # G303947566
- UPC # 759740269146
- Country of Origin China
- Category Canvas Bags
Description
Features
- This product is part of the MKF Collection by Mia K
- Luxurious gold tone hardware and rhinestonesZip top/snap closure
- Adjustable shoulder strap, adjusts up to 48 in
- Interior features two separate compartments; one compartment includes a wallzippered pocket and the other is a spacious compartmentExterior features tab-front design with M studded logo
- Color: Gold
- Collection: Marietta
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 2" D x 9.5"H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- C-LINE PRODUCTS Visitor Badges, Registry Log (97030)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 5x8, PK50 (80058)
- DECKER TAPE PRODUCTS Label, DL1770, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1770)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- Weird Giraffe Games Shipping & Packing Bags