Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7704CH Marietta M Signature Crossbody Bag - Chocolate
Mfr # MKF-PU7704CH
Zoro # G503947519
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7704CH
- Zoro # G503947519
- UPC # 759740269139
- Country of Origin China
- Category Canvas Bags
Description
Features
- This product is part of the MKF Collection by Mia K
- Luxurious gold tone hardware and rhinestonesZip top/snap closure
- Adjustable shoulder strap, adjusts up to 48 in
- Interior features two separate compartments; one compartment includes a wallzippered pocket and the other is a spacious compartmentExterior features tab-front design with M studded logo
- Color: Chocolate
- Collection: Marietta
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 2" D x 9.5"H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO One-Finger Desktop Stapler, Black/Gray (1100)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- U.S. SHELL Designer Shell Gift Bag (8462)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- Weird Giraffe Games Shipping & Packing Bags