Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7704BK Marietta M Signature Crossbody Bag - Black
Mfr # MKF-PU7704BK
Zoro # G303947542
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7704BK
- Zoro # G303947542
- UPC # 759740269122
- Country of Origin China
- Category Canvas Bags
Description
Features
- This product is part of the MKF Collection by Mia K
- Luxurious gold tone hardware and rhinestonesZip top/snap closure
- Adjustable shoulder strap, adjusts up to 48 in
- Interior features two separate compartments; one compartment includes a wallzippered pocket and the other is a spacious compartmentExterior features tab-front design with M studded logo
- Color: Black
- Collection: Marietta
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 8.5" W x 2" D x 9.5"H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- LORELL Telescoping Aluminum Easel, Black Frame (LLR75683)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Green, PK12 (16004)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- Weird Giraffe Games Canvas Bags