Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-MU6403RD Mia K. Collection Kennie Signature Backpack Red
Mfr # MKF-MU6403RD
Zoro # G003947453
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-MU6403RD
- Zoro # G003947453
- UPC # 748926272315
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top zip around closure
- Metal feet to keep bag upright position
- Pockets Interior features a spacious compartment with two slip - in pockets ideal for keys, cards, lipstick, etc
- A wall zipper pocket, and an additional zipper pocket
- Exterior features a front zipper pocket, Two slip - in pockets on each side
- A spacious back zipper pocket
- Color: Red
- Material: Made of high - quality vegan leather fabric lining
- Mesurement: 10.2" L x 11.4" H x 6" D
- Short Handle Drop Size: 2"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE File Holder, Letter, 2 Horiz., 3 Vert. (26152)
- VARICOLOR Desk Storage, 4 Drawer Box Locks Top Draw (760627)
- C-LINE PRODUCTS Sheet Protector, 8.5x5.5, Clear, PK50 (62058)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- Weird Giraffe Games Canvas Bags