Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-MU6401BK Leanna M Signature Crossbody by Mia K. - Black
Mfr # MKF-MU6401BK
Zoro # G703947791
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-MU6401BK
- Zoro # G703947791
- UPC # 748926261432
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone embellishments M signature design
- Zip top closure
- Decorative M emblem Metal feet to keep bag upright position structured
- Pockets Interior features a spacious compartment includes wall zipper pocket and a deep slip in pocket
- Exterior features a back - zipper pocket
- Adjustable shoulder strap extends up to 48"
- Color: Black
- Material: Made of high - quality vegan leather fabric lining
- Mesurement: 10" L x 7" H x 3.5" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Purchase Order Books (Stock) - 2 Part, 8 1/2" X 11", 1 Book (634)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- LEARNING RESOURCES Magnetic Cuisenaire® Rods, PK64 (7708)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- Weird Giraffe Games Shipping & Packing Bags