Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-LKC-MU6397RD Cavalli M Signature Tote Bag by Mia K. Farrow - Red
Mfr # MKF-LKC-MU6397RD
Zoro # G303947740
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-LKC-MU6397RD
- Zoro # G303947740
- UPC # 748926261647
- Country of Origin China
- Category Canvas Bags
Description
Features
- Top zipper closure
- Fabric lining
- Decorative m key chain
- Metal feet to keep bag upright position
- Structured silhouette
- Smooth grain texture
- Interior features a spacious compartment with a mid-centered zipper pocket, two slip pockets standard fit for a phone or smaller items, and a wall zipper pocket
- Exterior features two magnetic snap pockets one on each side and a wide centered magnetic snap pocket
- Designed with luxurious gold tone hardware
- Made of high-quality vegan leather
- Color: Red
- Material: Leather
- Handle Drop: 12 in.
- Dimension: 11 H x 5.5 D x 15 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (33951)
- RELEVANT PLAY Mad Mattr, Purple, PK2 (210500)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- ZORO SELECT Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle (55VJ08)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- Weird Giraffe Games Shipping & Packing Bags