Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-LKC-MU6397BR Cavalli M Signature Tote Bag by Mia K. Farrow - Brown
Mfr # MKF-LKC-MU6397BR
Zoro # G003947736
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-LKC-MU6397BR
- Zoro # G003947736
- UPC # 748926261623
- Country of Origin China
- Category Canvas Bags
Description
Features
- Top zipper closure
- Fabric lining
- Decorative m key chain
- Metal feet to keep bag upright position
- Structured silhouette
- Smooth grain texture
- Interior features a spacious compartment with a mid-centered zipper pocket, two slip pockets standard fit for a phone or smaller items, and a wall zipper pocket
- Exterior features two magnetic snap pockets one on each side and a wide centered magnetic snap pocket
- Designed with luxurious gold tone hardware
- Made of high-quality vegan leather
- Color: Brown
- Material: Leather
- Handle Drop: 12 in.
- Dimension: 11 H x 5.5 D x 15 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT 12-Message Business Stamp (TDTE4817)
- SIRCLE Binding Spines, Coil, 6mm, Black, PK100 (614197)
- REDI-TAG Side Tab, A-Z, White, PK104 (31005)
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- Weird Giraffe Games Canvas Bags