Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-LKC-BM3360RD Griselda M Signature Tote Bag by Mia K. Farrow - Red
Mfr # MKF-LKC-BM3360RD
Zoro # G503947496
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-LKC-BM3360RD
- Zoro # G503947496
- UPC # 748926246118
- Country of Origin China
- Category Canvas Bags
Description
Features
- Top zipper closure
- Fabric lining
- Designed with luxurious gold tone hardware
- Metal feet to keep bag upright position
- Smooth grain texture
- Exterior features a front deep magnetic snap pocket, two slip in pockets on both sides for easier reach to smaller items, and a back-zipper pocket
- M keychain
- Interior features a spacious compartment with two slip pockets, a side zipper pocket and a wall zipper pocket
- Made of high-quality vegan leather
- Color: Red
- Material: Leather
- Handle Drop: 9 in.
- Dimension: 10 H x 5 D x 16 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON LS100TS 10-Digit Calculator (5936A028)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DFV8)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10, Expanded Width: 3" (UNV10291)
- PACON Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150 (3202)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- CAMCO LIBATC, TOTE BAG, RV DESIGN (53203)
- Weird Giraffe Games Shipping & Packing Bags