Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-LKC-BM3360GRY Griselda M Signature Tote Bag by Mia K. Farrow - Grey
Mfr # MKF-LKC-BM3360GRY
Zoro # G303947498
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-LKC-BM3360GRY
- Zoro # G303947498
- UPC # 748926246125
- Country of Origin China
- Category Canvas Bags
Description
Features
- Top zipper closure
- Fabric lining
- Designed with luxurious gold tone hardware
- Metal feet to keep bag upright position
- Smooth grain texture
- Exterior features a front deep magnetic snap pocket, two slip in pockets on both sides for easier reach to smaller items, and a back-zipper pocket
- M keychain
- Interior features a spacious compartment with two slip pockets, a side zipper pocket and a wall zipper pocket
- Made of high-quality vegan leather
- Color: Grey
- Material: Leather
- Handle Drop: 9 in.
- Dimension: 10 H x 5 D x 16 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clear Economy Sheet Protectors, To, PK50 (75182)
- EMI YOSHI EMI Yoshi EMI-SWG2 Squares Mini Wine Glass 2 oz - Pack of 35407 - Clear (EMI-SWG2)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Blue with Red Flag (7600BE)
- TARIFOLD Sheet Pocket With Hanger, Blue, PK5 (PHV5)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- BETTER THAN A BRAND 1002TB-CCA-BL Stylish Tablet Tote Bag - Charcoal-Blue (BE22636)
- Weird Giraffe Games Shipping & Packing Bags