Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-LKC-BM3360CH Griselda M Signature Tote Bag by Mia K. Farrow - Chocolate
Mfr # MKF-LKC-BM3360CH
Zoro # G003947545
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-LKC-BM3360CH
- Zoro # G003947545
- UPC # 748926246095
- Country of Origin China
- Category Canvas Bags
Description
Features
- Top zipper closure
- Fabric lining
- Designed with luxurious gold tone hardware
- Metal feet to keep bag upright position
- Smooth grain texture
- Exterior features a front deep magnetic snap pocket, two slip in pockets on both sides for easier reach to smaller items, and a back-zipper pocket
- M keychain
- Interior features a spacious compartment with two slip pockets, a side zipper pocket and a wall zipper pocket
- Made of high-quality vegan leather
- Color: Chocolate
- Material: Leather
- Handle Drop: 9 in.
- Dimension: 10 H x 5 D x 16 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Vinyl Twist Ties, Reusable, 6", White 2000PK (TCO51064)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- DECKER TAPE PRODUCTS Label, DL1181, PACKING SLIP INSIDE, 2" X 4" (DL1181)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK 30 (IQHRT00-60)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- BETTER THAN A BRAND 1002TB-CCA-BL Stylish Tablet Tote Bag - Charcoal-Blue (BE22636)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- Weird Giraffe Games Shipping & Packing Bags