Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-LKC-BM3360BK Griselda M Signature Tote Bag by Mia K. Farrow - Black
Mfr # MKF-LKC-BM3360BK
Zoro # G503947632
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-LKC-BM3360BK
- Zoro # G503947632
- UPC # 748926246088
- Country of Origin China
- Category Canvas Bags
Description
Features
- Top zipper closure
- Fabric lining
- Designed with luxurious gold tone hardware
- Metal feet to keep bag upright position
- Smooth grain texture
- Exterior features a front deep magnetic snap pocket, two slip in pockets on both sides for easier reach to smaller items, and a back-zipper pocket
- M keychain
- Interior features a spacious compartment with two slip pockets, a side zipper pocket and a wall zipper pocket
- Made of high-quality vegan leather
- Color: Black
- Material: Leather
- Handle Drop: 9 in.
- Dimension: 10 H x 5 D x 16 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- SMEAD Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll (67071)
- PLUS-PLUS Plus-Plus 240-Piece Tube Building Blocks, Basic (05030)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- Weird Giraffe Games Shipping & Packing Bags