Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-LKC-BM3360BG Griselda M Signature Tote Bag by Mia K. Farrow - Beige
Mfr # MKF-LKC-BM3360BG
Zoro # G303947559
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-LKC-BM3360BG
- Zoro # G303947559
- UPC # 748926246101
- Country of Origin China
- Category Canvas Bags
Description
Features
- Top zipper closure
- Fabric lining
- Designed with luxurious gold tone hardware
- Metal feet to keep bag upright position
- Smooth grain texture
- Exterior features a front deep magnetic snap pocket, two slip in pockets on both sides for easier reach to smaller items, and a back-zipper pocket
- M keychain
- Interior features a spacious compartment with two slip pockets, a side zipper pocket and a wall zipper pocket
- Made of high-quality vegan leather
- Color: Beige
- Material: Leather
- Handle Drop: 9 in.
- Dimension: 10 H x 5 D x 16 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 3-1/3" x 4" White Shipping Labels, Pk250 (7278295940)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Bk, PK12 (46710)
- ASP 27 Point Inspection, 8 1/2" X 11", 2-Part, Form #27-Point, 100 Per Pk Pk (7297)
- SAFCO Giant Stack Tray for 30 x 42 Docume, PK2 (4899)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- Weird Giraffe Games Canvas Bags