Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-H10119BK Kimmy Striped Crossbody Bag by Mia K. Farrow - Black
Mfr # MKF-H10119BK
Zoro # G403947534
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-H10119BK
- Zoro # G403947534
- UPC # 748926255165
- Country of Origin China
- Category Canvas Bags
Description
Features
- Interior- a deep zipper pocket can fit iphone 6 and bigger anda slip pocket ideal for cards, ids, keys or receiptsinterior features a spacious compartmentexterior- a back zipper pocket
- Fabric lining
- Designed with luxurious gold tone hardwaretop zipper closuremetal feet to keep bag upright
- Made of high quality faux leather
- Color: Black
- Material: Leather
- Shorter Handle Drop: 24 in.
- Dimension: 13H x 5.5 D x 17 L in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 3/4"W x 200'L x 0.020" Thick (3/4X.020 CP-PAC)
- ILC Replacement for Brother Tn-450 (TN-450 BROTHER)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Blue, 2000/Case (PLT4B)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- Weird Giraffe Games Canvas Bags