Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-BM3373BK Wilma Satchel Bag - Black
Mfr # MKF-BM3373BK
Zoro # G703947388
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-BM3373BK
- Zoro # G703947388
- UPC # 748926251754
- Country of Origin China
- Category Canvas Bags
Description
Always have your essentials by your side with this Wilma Satchel, featuring a trendy silhouette that’s sure to pair perfectly with your favorite outfits.
Features- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold-tone hardware Top zipper closure Structured silhouette Metal feet to keep bag upright position Smooth grain texture
- Adjustable shoulder strap extends to 48 in
- Handle Drop 8 in with Removable and adjustable shoulder strap extends to 48 in
- Interior features three spacious compartments; the mid- centered compartment features two slip pockets and a wall zipper pocket A deep back zipper pocket
- Color: Black
- Collection: Wilma
- Farrow Material: Made of high-quality vegan leather Fabric lining
- Handle Drop Size: 8"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Black (IK60)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- BOORUM & PEASE Journal Book, 33 Lines, 150 Pg (66-150-J)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- Weird Giraffe Games Canvas Bags