Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-BM3373BG Wilma Satchel Bag - Beige
Mfr # MKF-BM3373BG
Zoro # G303947658
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-BM3373BG
- Zoro # G303947658
- UPC # 748926251792
- Country of Origin China
- Category Canvas Bags
Description
Always have your essentials by your side with this Wilma Satchel, featuring a trendy silhouette that’s sure to pair perfectly with your favorite outfits.
Features- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold-tone hardware Top zipper closure Structured silhouette Metal feet to keep bag upright position Smooth grain texture
- Adjustable shoulder strap extends to 48 in
- Handle Drop 8 in with Removable and adjustable shoulder strap extends to 48 in
- Interior features three spacious compartments; the mid- centered compartment features two slip pockets and a wall zipper pocket A deep back zipper pocket
- Color: Beige
- Collection: Wilma
- Farrow Material: Made of high-quality vegan leather Fabric lining
- Handle Drop Size: 8"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- BUSINESS SOURCE Storage Boxes, Medium-duty, Letter, 12CT, WE PK (BSN26746)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- Weird Giraffe Games Canvas Bags