Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-87899BK Abeille Patent Tote Bag - Black
Mfr # MKF-87899BK
Zoro # G503947779
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-87899BK
- Zoro # G503947779
- UPC # 748926238427
- Country of Origin China
- Category Canvas Bags
Description
Our oversize tote bag is great for those who carry a ton. Great for commuting or traveling due to the spacious interior. Glazed with a luxe patent finish for the extra chic look.
Features- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold tone hardwareTop zipper closure Removable M keychain
- Oversized silhouette Longer handles Metal feet to keep bag upright position
- Interior features a spacious compartment with two slip in pocket standard for a phone or smaller items for easier access and a wall zipper pocket Exterior features a back-zipper pocket
- Color: Black
- Collection: Abeille
- Farrow Material: Made of high-quality vegan leather Faux suede lining
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Aluminum Wall Pocket (7H" x 14W") (255713)
- SMEAD File Folders, 1/3 Tab, Legal, Blue, Pk100 (17043)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- Weird Giraffe Games Canvas Bags