Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-2865SPK Kaia Hobo Bag - Pink
Mfr # MKF-2865SPK
Zoro # G703947814
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-2865SPK
- Zoro # G703947814
- UPC # 748926269513
- Country of Origin China
- Category Canvas Bags
Description
Features
- This designer is part of the MKF Collection by Mia K
- Designed with luxurious gold tone embellishments Top zipper closure Decorative studs on the sidesSoft pebble texture Flat bottom
- Adjustable and removable shoulder strap extends to 48 in
- Handle Drop 7 in with Adjustable and removable shoulder strap extends to 48 in
- Interior features a spacious compartment with a wall zipper pocket Exterior features a back-zipper pocket
- Color: Pink
- Collection: Kaia
- Farrow Material: Made of high-quality vegan leather Fabric lining
- Handle Drop Size: 7"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lacquer-Stik White Fill-In Paint For Engravi (MA390741)
- SMEAD Expanding Wallet 8-1/2 x 11", Water Resist, Redrope (71165)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615315)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- Weird Giraffe Games Shipping & Packing Bags