Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-1822BR Nishi Plaid Backpack by Mia K. Farrow - Brown
Mfr # MKF-1822BR
Zoro # G203947536
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-1822BR
- Zoro # G203947536
- UPC # 748926244725
- Country of Origin China
- Category Canvas Bags
Description
Features
- Top zipper closure
- Fabric lining
- Designed with luxurious gold tone hardware
- Plaid design
- Removable shoulder strap to be worn crossbody or over one shoulder
- A hidden back wide zipper pocket
- Interior features a spacious compartment with two slip pockets and a wall zipper pocket
- Exterior features two slip in pockets on both sides, a spacious front zipper pocket, and two zippers on both sides.
- Adjustable shoulder straps extend to 40 in
- Made of high-quality nylon
- Color: Brown
- Material: Leather
- Flat Handle Drop: 4 in.
- Dimension: 11.5 H x 5 D x 11.5 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- TAPECASE Shipping Labels, 1-1/2 In. H, PK1000 (16U819)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- FISKARS PERFORM STRGHT SCISSOR8"" (142490-1014)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- Weird Giraffe Games Canvas Bags