Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-0361DPK Jasmine Crossbody Bag by Mia K. - Dusty Pink
Mfr # MKF-0361DPK
Zoro # G903947805
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-0361DPK
- Zoro # G903947805
- UPC # 748926247177
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone embellishments
- Zip to p closure plus flip snap
- Pockets Interior features two separate compartments, one has slip in pockets and the other has one zippered pocket
- Exterior features back zippered pocket and front zippered pocket
- Adjustable shoulder strap adjusts up to 48"
- Color: Dusty Pink
- Material: Made of high - quality vegan leather fabric lining
- Mesurement: 9" W x 11" H x 1 .5" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Green, 100/Case (G14013C)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1008511)
- HUNTER AMENITIES Mending Kit, Boxed, PK500 (X-SEWK0023)
- TREND Stickers, Star Smiles, Assorted, PK2500 (T46917)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- Weird Giraffe Games Canvas Bags