Shop All Air Cleaner Parts
Wein
Wein AS300R USB Rechargeable Air Supply White
Mfr # AS300R
Zoro # G004146824
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wein
- MFR # AS300R
- Zoro # G004146824
- Country of Origin China
- Category Air Cleaner Parts
Description
The new rechargeable Air Supply AS-300R with 28 hours of run-time per charge is here. This ultra light and wearable unit propels cleaner, fresher, and healthier air into your breathing zone. Air Supply is a must-have to breathe fresher cleaner air when you need it the most, especially for travel, movie theaters, shopping, church, waiting rooms or any confined area. Helps remove allergens, germs, pollutants and contaminants in the air before you breathe them in.
Features- Propels cleaner fresher air into your personal breathing zone
- Ultra light, small, and wearable
- Silent, fan-less, filterless, and maintenance free technology
- Designed to help combat air pollutants and contaminants
- Color: White
- Ion Density: 50 million ions per Celcius
- Ion Wind: 90 ft. per minute
- Power Usage: 0.2 watt
- Full Charge Run Time: 28 hours
- Charge Time: 3 to 5 hours
- Ozone output: Less than .028 ppm, UL, FUJI, USC, Intertec
- Attachments: Lanyard neck cord
- Charging Cable: USB cord
- Emitter: Solid platinum
- Material: stainless steel
- Dimension: 2 x 3 x 0.6 in.
- Weight: 0.1875 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Toggle Switch (443119-01)
- LEGEND VALVE HEAT EXCHANGER-HX100B-10 3/4" (807-031)
- WHITE-RODGERS 3L11-120 1/2" Limit Switch (3L11-120)
- BROWNING Belt 111" Browning Belt (BX108)
- DAYTON Reducer 6 In x 5 In (HV2121500G)
- BELL & GOSSETT Airtrol Fitting for 16" Tank, ATF-16 (112011)
- DAYTON Collector Bag, 1.5 cu. ft (HV1620900G)
- FILL-RITE Santoprene Repair Kit (400KTH1457)
- DAYTON Filter Bag 15 cu. Ft (HV2377200G)
- DAYTON Motor Assembly (HV2119700G)
- DAYTON Motor Assembly (HV2122500G)
- Wein Air Cleaner Parts