Shop All Specialty Cleaners
Weiman
Wood Cleaner, 16 oz, PK6
Mfr # WMN332
Zoro # G4352978
product price: $40.49
/pk 6, $6.75/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Container Type Trigger Spray Bottle
- Fragrance Cherry Almond
- Cleaner Chemical Product Grouping Wood Cleaners
- Effective to Remove No Efficacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiman
- MFR # WMN332
- Zoro # G4352978
- UPC # 10041598033206
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Cleaner Container Size | 16 oz |
Container Size | 16 oz |
Details
Item | Wood Cleaner |
Container Type | Trigger Spray Bottle |
Fragrance | Cherry Almond |
Cleaner Chemical Product Grouping | Wood Cleaners |
Effective to Remove | No Efficacy |
Recommended Dilution | Ready to use |
Primary Chemical | None |
Cleaner Form | Liquid |
Cleaner Container Type | Trigger Spray Bottle |
VOC Content | 0% |
For Use on Surfaces | Wood |
Biodegradable | No |
Surfaces for Use On | Wood |
Product Label | Wood Cleaner |
Product Series | Duster(TM) |
Description
Wood Cleaner, Cleaner Form Liquid, Container Size 16 oz, Container Type Trigger Spray Bottle, Biodegradable No, Fragrance Cherry Almond, Surfaces for Use On Wood, VOC Content 0 Percent, Product Series Duster(TM), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Chlorinated Cleaner, 1 Gal Jug, Foam, Aqueous, 4 PK (BSI2001)
- 3M Stainless Steel Cleaner And Polish, 21 Oz Aerosol (48011-14002)
- PROTEAM Exhaust Filter Door (841708)
- PURELL Hand Sanitizing Wipes, Single Packets, PK1000 (9026-1M)
- WEIMAN Lemon Scent Leather Cleaner And Conditioner 12 oz Liquid (75)
- WEIMAN Weiman E-Tronic Wipes (93)
- WEIMAN Stone Cleaner, 24 oz, Spray Bottle, PK6 (109A)
- WEIMAN Goo Gone, Original Cleaner, Citrus Scent, 8 Oz Bottle (2087EA)
- WEIMAN Weiman Leather Wps 30 Ct (91)
- WEIMAN PRODUCTS Goo Gone Citrus Scent Graffiti Remover 24 oz Spray (2132)
- MAX PROFESSIONAL Max Professsional 3951 Isopropyl Alcohol - 16 Oz - Pack of 12 (IA-003-951)
- Weiman Specialty Cleaners