Shop All Specialty Wipes
Weiman
Stnls Stl Wipes 30Ct
Mfr # 92
Zoro # G400536854
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Canister
- Sub-Category Wipe
- Features Pre-moistened, Streak-free
- Application Stainless Steel, Oven, Dishwasher, Stove, Refrigerator
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiman
- MFR # 92
- Zoro # G400536854
- UPC # 41598000508
- Country of Origin United States
- Category Specialty Wipes
Details
Cleaner Container Type | Canister |
Sub-Category | Wipe |
Item | Stainless Steel Wipes |
Features | Pre-moistened, Streak-free |
Application | Stainless Steel, Oven, Dishwasher, Stove, Refrigerator |
Color | White |
Uses | Fingerprint Remover, Dust Remover, Dirt Remover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROTECH Microtech Mechanical Warewash Detergent 1.5 gal., PK2 (5325040)
- ABBOTT RUBBER Abbott Rubber 708636 1 by 5 Washing Machine Hose with Hook (708636)
- MICHIGAN BRUSH Moss Floor Squeegee, 18" (89126)
- MASTER CASTER CleanGreen Microfiber Cleaning and Dusting Gloves, Pair (18040)
- WEIMAN Leather Wipes, 7 X 8, 30/canister, 4 Canisters/carton, PK4 (91CT)
- WEIMAN Cleaner, Wipes, For Use On SS, PK30 (92)
- WEIMAN E-Tronic Wipes (WMN93A)
- WEIMAN Stainless Steel Wipes, 7 x 8, 30/Canister (92)
- PIG Light-Duty Solvent Wipers, 6PK (WIP191)
- HYGENALL HEXOFF Heavy Metal Removing Wipes, Bucket (HX902NRDS)
- KEEN 3.88 x 6.6 in. Natural Care Sensitive Baby Wipes, White - 56 Count (KE3760186)
- Weiman Specialty Wipes