Shop All Specialty Wipes
This Product is Discontinued
Weiman
Screen Cleaning Wipes, 5 x7" (Discontinued)
Mfr # 93
Zoro # G7201078
This Product is Discontinued
Key Features
- Application Electronics; TVs; Computer Screens; Monitors; Laptop Screens; Cell Phones; Telephones; DVD/CD/BluRay Players
- Ply 1
- Standards Kosher Certified; Good Housekeeping Seal of Approval
- Color White
- Wipes per Container 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiman
- MFR # 93
- Zoro # G7201078
- UPC # 041598000539
- Country of Origin Unknown
- Category Specialty Wipes
Dimensions
Width | 7" |
Length | 8" |
Details
Item | Screen Cleaning Wipes,5 x7" |
Application | Electronics; TVs; Computer Screens; Monitors; Laptop Screens; Cell Phones; Telephones; DVD/CD/BluRay Players |
Ply | 1 |
Standards | Kosher Certified; Good Housekeeping Seal of Approval |
Color | White |
Wipes per Container | 30 |
Primary Chemical | Dust; Fingerprints; Dirt |
For Use On | Ceramics; Fiberglass; Glass; Laminates; Metal; Plastic |
Net Weight | 0.61 lbs |
Paper Towel Type | Pre-Moistened Wipes |
Description
Screen Cleaning Wipes,5 x7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.