Shop All Disinfectants and Sanitizers
Weiman
OptiCideMX, DISINFECTANT CLEANER, 1 GAL BOTTLE, 4PK
Mfr # M60035
Zoro # G110928833
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiman
- MFR # M60035
- Zoro # G110928833
- UPC # 739470000356
- Country of Origin United States
- Category Disinfectants and Sanitizers
Description
Opti-Cide Max is the best alternative for an every day, multiple use disinfectant cleaner. It is fast, killing most tested organisms in 30 seconds to one minute, safe on clinical surfaces and an excellent cleaner. It cleans better than high alcohol formulas as it won't affix blood and soil to surfaces while its low alcohol volume will not cloud plastics. It is bactericidal, fungicidal, virucidal and tuberculocidal and ideal for use in hospitals, physician offices and surgery centers as well as child care facilities. Ready to use, no mixing required. Application: Disinfectant/Cleaner; Applicable Material: Acrylic; Aluminum; Brass; Copper; Stainless Steel; Chrome; Glass; Polycarbonate; Polypropylene; Polystyrene; Polyvinylchloride; Plexiglas; Vinyl; Chemical Compound: Isopropyl Alcohol; Ethanol; 2-Butoxyethanol; Dirt Types: Blood; Bodily Fluids; Non-Organic and Organic Soil; Bacteria; Fungus; Virus; Tuberculosis; Eskape and EskapeMDRO Organisms; Influenza; Herpes; Hepatitis B and C; Norovirus; Rotavirus; Salmonella Enterica; Staphylococcus Aureus; Ringworm.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green (59JM40)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, White, PK100 (51631)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- PURELL 1,200 mL Foam Hand Soap Box, 2 PK (6574-02)
- CAVICIDE Disinfectant Spray, 24 fl. oz. (13-1024)
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz (60044)
- 2XL Antibacterial Force Wipes, Bag, Unscented, White, 4 PK (2XL401)
- LYSOL Early Morning Breeze Disinfectant Spray, 19 fl oz (0.6 quart) Early Morning Breeze, Clear, 12 PK (RAC80834CT)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 24oz Bottle, 12PK (13-1024)
- Weiman Disinfectants and Sanitizers