Shop All Specialty Wipes
This Product is Discontinued
Weiman
Leather Wipes, 7 x 8, 30/Canister (Discontinued)
Mfr # 91
Zoro # G6079313
This Product is Discontinued
Key Features
- Ply 1
- For Use On Leather
- Color White
- Paper Towel Type Furniture Wipes
- Packaging Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiman
- MFR # 91
- Zoro # G6079313
- UPC # 41598000478
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 7" |
Length | 8" |
Details
Item | Towels & Wipes |
Ply | 1 |
For Use On | Leather |
Color | White |
Paper Towel Type | Furniture Wipes |
Packaging Type | Canister |
Standards | Good Housekeeping Seal of Approval |
Suggested Cleaning Application | Leather |
Wipes per Container | 30 |
Net Weight | 0.8 lbs |
Application | Furniture |
Description
WEIMAN® Leather Wipes, 7 x 8, 30/Canister
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.