Shop All Footwear Accessories
This Product is Discontinued
Weiman
Leather Cleaner/Conditioner, Floral Scent, 22 oz Trigger Spray Bottle (Discontinued)
Mfr # 107EA
Zoro # G5349861
This Product is Discontinued
Key Features
- Package Type Trigger Spray Bottle
- Standards Good Housekeeping Seal
- Weight 1.6 lbs
- Application Leather/Rubber/Vinyl Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiman
- MFR # 107EA
- Zoro # G5349861
- UPC # 41598001079
- Country of Origin United States
- Category Footwear Accessories
Details
Package Type | Trigger Spray Bottle |
Standards | Good Housekeeping Seal |
Weight | 1.6 lbs |
Application | Leather/Rubber/Vinyl Treatment |
Description
WEIMAN® Leather Cleaner and Conditioner, Floral Scent, 22 oz Trigger Spray Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.