Shop All Floor Cleaners and Maintainers
Weiman
Hardwood Floor Cleaner, 32 oz Squeeze Bottle
Mfr # 522EA
Zoro # G7766640
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 oz
- Fragrance Unscented
- Container Type Squeeze Bottle
- Weight 2.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiman
- MFR # 522EA
- Zoro # G7766640
- UPC # 41598005220
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Unscented |
Container Type | Squeeze Bottle |
Weight | 2.4 lbs |
Standards | Good Housekeeping Seal |
Application | Floors |
For Use On | Dirt; Grime |
Removes | Dirt; Grime |
For Use On Surface Material | Finished Hardwood |
Description
WEIMAN® Hardwood Floor Cleaner, 32 oz Squeeze Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Hanging Moisture Absorber Fresh Scent 15.4 oz (FG80FSSB)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHE8)
- SPARTA Multi-Purpose Brush 16" L, 4" D, Red (40005C05)
- AMPG Surface Plate Cleaner, Spray, Pint (Z9406)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle, PK6 (522)
- MOLD ARMOR Concrete Cleaner 1 gal Liquid (FG504)
- DRYLOK UGL 12 Oz. Concrete and Masonry Etch & Cleaner (01908)
- ETTORE PRODUCTS SQUEEGEE 24 FLOOR STRAIGHT (55024)
- BONA Hardwood Floor Cleaner, 32 oz Spray Bottle (WM700051187)
- ARMSTRONG WORLD INDUSTRIES Armstrong Once 'N Done Floor Cleaner Concentrate (FP00338408)
- MINWAX 32 Oz. Wood Cabinet Cleaner (521270004)
- Weiman Floor Cleaners and Maintainers