Shop All Glass Cleaners
Weiman
Foam Cleaners & Detergents, 19 oz, Unscented, Can
Mfr # 10
Zoro # G001962717
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Can
- Chemicals For Use On Glass; Plastic
- Fragrance Unscented
- Cleaner Container Size 19 oz
- Cleaner Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiman
- MFR # 10
- Zoro # G001962717
- UPC # 41598000102
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 19 oz |
Size | 19 oz |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Can |
Chemicals For Use On | Glass; Plastic |
Fragrance | Unscented |
Cleaner Form | Foam |
Primary Chemical | 2-Butoxyethanol, Ethyl alcohol, Butane, Propane, Morpholine |
Container Type | Can |
Contains | 2-Butoxyethanol, Ethyl alcohol, Butane, Propane, Morpholine |
Application | Glass Cleaner |
For Use On | Glass; Plastic |
Type | Glass Cleaner |
Net Weight | 1.5 lbs |
Removes | Dust; Fingerprints; Grease; Grime; Smudges |
Description
Reliable glass cleaner is excellent for cleaning all glass surfaces. Quickly dissolves fingerprints, smudges, dust and dirt. Leaves glass and mirrors with a brilliant shine and no residue. Fast-acting formula foams on contact and will not drip down surface. After each use, cleaner coats glass surfaces with an invisible protective barrier, making them less susceptible to visual marks and easier to clean in the future.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT Roll, 500 Sheets, White, 96 PK (WIN2240B)
- MILWAUKEE TOOL 6.5 Peak HP Wet/Dry Vacuum Motor Head (0931-20)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Blue, 19 9/10 in L Overall (53763)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen, 12 PK (19200-79329)
- WEIMAN Foam Glass Cleaner, Unscented, Aerosol Can, 6 PK (10CT)
- WEIMAN Liquid Glass Cleaner, 19 oz., Blue, Unscented, Aerosol Can (10)
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes, 6PK (SW933)
- WINDEX Glass and Surface Cleaner, Jug, 1 gal, Ready to Use Liquid, Unscented, Blue (696503)
- SCRUBBING BUBBLES Windex Dissolve Original Scent Glass Cleaner 26 oz Liquid (00398)
- WINDEX Windex Original 2Ltr (00128)
- WINDEX Liquid Cleaners & Detergents, 32 oz, Fresh, Spray Bottle, 8 PK (322338)
- Weiman Glass Cleaners