Shop All Specialty Wipes
Weiman
E-Tronic Wipes
Mfr # WMN93A
Zoro # G706625078
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Can
- Features Streak-free; Lint-free; Ammonia-free; Anti-static; Pre-moistened
- Application TV; Keyboard; Monitor; Notebook; Smartphone; Tablet; Electronics; Plasma Display; LCD
- Width 8"
- Wipes per Container 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiman
- MFR # WMN93A
- Zoro # G706625078
- UPC # 41598000539
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 8" |
Length | 84" |
Details
Item | E-Tronic Wipes |
Cleaner Container Type | Can |
Features | Streak-free; Lint-free; Ammonia-free; Anti-static; Pre-moistened |
Application | TV; Keyboard; Monitor; Notebook; Smartphone; Tablet; Electronics; Plasma Display; LCD |
Wipes per Container | 30 |
Color | White |
Suggested Cleaning Application | Smudge Remover; Dirt Remover; Dust Remover; Fingerprint Remover |
Description
keep your electronics clean and streak-free to let them perform more efficiently and last longer. Lint-free, ammonia-free formula eliminates static from your screen to prevent it from attracting dust. Premoistened wipes can be applied directly onto screens for immediate cleanings. Wipes are perfect for use on plasma TVs, LCD TVs, keyboards, monitors, laptop screens, cell phones, tablets and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- SANITAIRE Upright Vacuum Replacement Belt, Round Belt, PK2 (66100)
- UNGER Window Squeegee and Scrubber Kit, 12" (975620)
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- WEIMAN Leather Wipes, 7 X 8, 30/canister, 4 Canisters/carton, PK4 (91CT)
- WEIMAN Stainless Steel Wipes, 7 x 8, 30/Canister (92)
- WEIMAN Cleaner, Wipes, For Use On SS, PK30 (92)
- KIMBERLY-CLARK WypAll® L30 Wipers in Pop-Up® Box - 9-13/16"w x 16-3/8"d - KIM05800 (KIM05800)
- PURELL Surface Wipes Dispensing Stand, Metal (9116-01)
- CHICOPEE Chix, Masslinn Dust Cloths, 24 X 24, Yellow, 150PK (8673)
- KIMBERLY-CLARK WypAll® X80 Towels - 12-1/2"w x 16-13/16"d - KIM41041 (KIM41041)
- Weiman Specialty Wipes