Shop All Specialty Wipes
Weiman
E-tronic Wipes, 7 x 8, 30/Canister
Mfr # 93
Zoro # G906485762
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dust; Fingerprints; Dirt
- Wipes Application Electronics; TVs; Computer Screens; Monitors; Laptop Screens; Cell Phones; Telephones; DVD/CD/BluRay Players
- Paper Towel Type Pre-Moistened Wipes
- Width 7"
- For Use On Dirt; Dust; Filmy Residue; Fingerprints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiman
- MFR # 93
- Zoro # G906485762
- UPC # 41598000539
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 7" |
Length | 8" |
Details
Item | Towels & Wipes |
Cleaner Chemical Product Grouping | Dust; Fingerprints; Dirt |
Wipes Application | Electronics; TVs; Computer Screens; Monitors; Laptop Screens; Cell Phones; Telephones; DVD/CD/BluRay Players |
Paper Towel Type | Pre-Moistened Wipes |
For Use On | Dirt; Dust; Filmy Residue; Fingerprints |
Suggested Cleaning Application | Ceramics; Fiberglass; Glass; Laminates; Metal; Plastic |
Wipes per Container | 30 |
Net Weight | 0.61 lbs |
Packaging Type | Canister |
Application | Cell Phones; Computer Screens; DVD/CD/BluRay Players; Electronics; Monitors; Laptop Screens; Telephones; TVs |
Ply | 1 |
Standards | Kosher Certified; Good Housekeeping Seal of Approval |
Color | White |
Number of Sheets | 1 |
Description
These wipes are ideal for keeping your electronics free of dust, fingerprints, and dirt. The streak-free, lint-free and ammonia-free formula repels dust and eliminates static. Excellent for use on all your TVs, computers, and phones.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Power Brush, nLite, Nylon, Gray (NUK28)
- VIREX II 256 Virex Quaternary-Based RTU Disinfectant, 128 fl oz (4 quart) Lemon, Clear, 4 PK (DVO101104260)
- 3M Polishing Pad, 24 In, White, PK5 (4100)
- ROBERTS Roberts 242987 Extra Large Heavy Duty Grout Sponge; 7.5 x 5.5 x 2 in. - Pack of 6 (242987)
- WEIMAN Granite and Stone Disinfectant Wipes, 7 x 8, Spring Garden Scent, 30/Canister, 6PK (54A)
- WEIMAN Stainless Steel Wipes, 7 x 8, 30/Canister (92)
- WEIMAN Cleaner, Wipes, For Use On SS, PK30 (92)
- WEIMAN E-Tronic Wipes (WMN93A)
- KIMBERLY-CLARK WypAll® L30 Quarterfold Wipers - 12-1/2"w x 14-3/8"d - KIM05812 (KIM05812)
- ITW Graffiti Paint Remover Towels - White (ITW90130CT)
- MEGUIARS WIPES QUICK INTERIOR DETAILER (MGG-13600)
- Weiman Specialty Wipes