Shop All Specialty Wipes
Weiman
Cleaner, Wipes, For Use On SS, PK30
Mfr # 92
Zoro # G1459993
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Stainless Steel Wipes
- Cleaner Container Size 30 ct.
- Cleaner Container Type Canister
- Fragrance Fresh
- Wipes Application Appliance Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiman
- MFR # 92
- Zoro # G1459993
- UPC # 041598000508
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Cleaner Container Size | 30 ct. |
Sheet Size | 8 in x 7 in |
Size | 7" x 8" |
Sheet Length | 8 in |
Sheet Width | 7 in |
Container Size | 30 ct |
Details
Cleaner Chemical Product Grouping | Stainless Steel Wipes |
Item | Stainless Steel Wipes |
Cleaner Container Type | Canister |
Fragrance | Fresh |
Wipes Application | Appliance Cleaning |
Recommended Dilution | Ready to Use |
Cleaner Form | Wipes |
Primary Chemical | None |
Container Type | Canister |
Wipes per Container | 30 |
Cleaning Wipe - Item | Stainless Steel Cleaner Wipes |
Wet Contact Time | No Efficacy |
Net Weight | 11 oz. |
Flash Point | 200 Degrees F |
VOC Content | 1% |
Application | Stainless Steel Cleaning |
NSF Rating | Not Rated |
Description
Stainless Steel Wipes, Stainless Steel Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 30 ct, Container Type Canister, Sheet Size 8 in x 7 in, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Stainless Steel Cleaning, NSF Rating Not Rated, Sheet Length 8 in, Sheet Width 7 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Yellow (53706)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4348K22)
- IMPACT PRODUCTS Urinal Screen W/Camphor Block, Air Soluble WE, PK 12 (IMP9587)
- WEIMAN Granite and Stone Disinfectant Wipes, 7 x 8, Spring Garden Scent, 30/Canister, 6PK (54A)
- WEIMAN Leather Wipes, 7 X 8, 30/canister, 4 Canisters/carton, PK4 (91CT)
- WEIMAN Stainless Steel Wipes, 7 x 8, 30/Canister (92)
- WEIMAN E-Tronic Wipes (WMN93A)
- SANI PROFESSIONAL Sanitizing Wipes, 72 ct, Soft Pack, PK12 (M30472)
- PROHEAL Disposable Dry Wipes, 500 Pack- , 500PK (PH-DryWipes-500)
- READ RIGHT Wipes, Allscreen, Cleaner, PK50 (RR15039)
- Weiman Specialty Wipes