Shop All Wire Wheel Brushes
Weiler
Wolverine 6" Knot Wire Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole
Mfr # 36227
Zoro # G900711850
product price: $23.79
/ea
Sold in multiples of 10 for $237.90
$237.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 9000
- Application Manufacturing
- Overall Length 6 in
- Fill Material Steel
- Trim Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 36227
- Zoro # G900711850
- UPC # 12382362270
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 6 in |
Trim Length | 1-1/4 in |
Face Width | 1/2 in |
Wire Dia. | 0.014 in |
Width | 6 in |
Height | 0.65 in |
Details
Max. RPM | 9000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Wolverine 6" Standard Twist Knot Wire Wheel Brush provides an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder and straight grinders. Provide an aggressive brushing action for general purpose deburring cleaning and surface preparation applications. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 5in, PK10 (860608)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 11 pc (310-120004)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 3/4" Arbor Hole (1248)
- WEILER 8" Tampico Wheel Brush, 2" Arbor Hole (20190)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96098)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91208)
- WEILER 15" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1349)
- NORTON DOOR CONTROLS Norton Clipper 2 in. Coarse Crimped Wire Cup Brush Brass 4500 rpm 1 pc (70184609159)
- Weiler Wire Wheel Brushes