Shop All Wire Wheel Brushes
Weiler
Wolverine 4"Wire Wheel, Cable Twist, .020" Steel Fill, 5/8"-11 UNC
Mfr # 36255
Zoro # G200711857
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 36255
- Zoro # G200711857
- UPC # 12382362553
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Wolverine 4" Cable Twist Knot Wire Wheel Brush provides the most aggressive brushing action for general purpose cleaning and surface preparation applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8"-11 nut for use on right angle grinders. Provides the most aggressive brushing action for general purpose cleaning and surface preparation applications. Knot wire wheels with a threaded nut are intended for use primarily on small and large right angle grinders. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P400, 1/RL (23-584-400)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-41, 3/32 (10541)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (96022)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97805)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90779)
- WEILER Knot Bevel Brush 4-1/2", .014" Stainless Steel Fill, 5/8"-11 UNC Nut (13466)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.020 " (96030)
- WEILER 8" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20650)
- BLACK & DECKER 6In Wire Wheel (DW4904)
- Weiler Wire Wheel Brushes