Shop All Wire End Brushes
Weiler
Wolverine 3/4" Crimped Wire End Brush .014" Steel Fill 1/4" Stem
Mfr # 36246
Zoro # G2280489
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Steel
- Trim Length 7/8"
- Wire Dia. 0.014 in
- For Use With General Purpose Cleaning
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 36246
- Zoro # G2280489
- UPC # 821578060513
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 7/8" |
Wire Dia. | 0.014 in |
Overall Length | 2 1/4 in |
Bristle Trim Length | 7/8 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 3/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Abrasive Material | Steel |
For Use With | General Purpose Cleaning |
Fill Material | Steel |
Max. RPM | 22,000 RPM |
Item | End Brush |
Item - End Brushes | End Brush |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 22,000 RPM |
Series | Wolverine |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Steel |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK3 (07660768162)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D812)
- FLEX-HONE TOOL GB33424 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB33424)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072791441)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90433)
- WEILER 1/4" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26119)
- WEILER 1/2" Knot Wire End Brush, .0104" Steel Fill (10208)
- WEILER 1" Crimped Wire End Brush .006" Stainless Steel Fill 1/4" Stem (36285)
- WEILER End Brush, SS Wire (10378)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- Weiler Wire End Brushes