Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Threaded Arbor, 3"
Mfr # 96135
Zoro # G1772093
original price:
$19.77
12% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Arbor Hole 1/2"
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96135
- Zoro # G1772093
- UPC # 012382169732
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in to 3/8 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Face Width | 5/8 in |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Brush Dia. | 3 in |
Bristle Diameter | 0.014 in |
Bristle Length | 1 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Arbor Hole | 1/2" |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
Abrasive Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Bristle Type | Crimped Wire |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- DYNABRADE Disc Sander Adapter (50106)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1/2" (66253043009)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4-20, 120 (08834133017)
- WEILER Knot Wire Bevel Brush 4" .014" Steel Fill 5/8"-11 UNC Nut (13406)
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- WEILER 2" Dia Nylon Wheel Brush, .014" Crimped Black Nylon Fill, 1/2" (17233)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94103)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97593)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96010)
- Weiler Wire Wheel Brushes