Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 8", 7/8" W
Mfr # 97805
Zoro # G2334446
original price:
$98.85
21% off
new price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 2 in
- Grit 80
- Trim Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97805
- Zoro # G2334446
- UPC # 012382861285
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Trim Length | 2" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 2 in |
Brush Dia. | 8 in |
Wire Dia. | 0.055 in |
Face Width | 7/8 in |
Bristle Length | 2 in |
Bristle Diameter | 0.055 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6,000 RPM |
Grit | 80 |
Arbor Hole | 2" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
For Use With | Automated Processes, CNC Machines |
Fill Material | Abrasive Nylon |
Abrasive Material | Abrasive Nylon |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Aluminum |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 8 in, Grit 80, Face Width 7/8 in, Bristle Diameter 0.055 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (66261041539)
- SUPERIOR STEEL 6" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1804)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #400 Hook & Loop, 4 Holes Vented (M-178602)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole (13124)
- WEILER Burr-Rx 6" Crimped Filament Wheel Brush .043/120CG Fill (86124)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1238)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 1" W (97428)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17956)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- Weiler Wire Wheel Brushes