Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 8", 5/8" W
Mfr # 90861
Zoro # G5108144
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 2 in
- Bristle Trim Length 2 1/2 in
- Wire Dia. 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90861
- Zoro # G5108144
- UPC # 012382201906
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Bristle Trim Length | 2 1/2 in |
Wire Dia. | 0.02 in |
Face Width | 5/8 in |
Trim Length | 2-1/2" |
Brush Dia. | 8 in |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.02 in |
Bristle Length | 2 1/2 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6,000 RPM |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Fill Material | Tampico |
Arbor Hole | 2" |
Abrasive Material | Tampico |
Operating Speed - Maximum | 6,000 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Tampico, Brush Dia. 8 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.02 in, Bristle Length 2 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180352)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066800)
- UNITED ABRASIVES/SAIT Sanding Belt12x181Ax 80PK10 (60062)
- WEILER CW, 14" x 3/32" x 1", A46T (56240)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90783)
- WEILER 1-1/2" Wire Wheel, .006" Stainless Steel Fill, 1/4" Stem (17930)
- WEILER 8" Wide Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (3110)
- WEILER WIRE WHEEL 4""XCOARSE MED (36055)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .008" Fill, 1/4" Arbor Hole (16521)
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- Weiler Wire Wheel Brushes