Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 8", 1" W
Mfr # 97428
Zoro # G0549306
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 2 in
- For Use With Bench/Pedestal Grinders
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97428
- Zoro # G0549306
- UPC # 012382064907
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Abrasive Shank Size | No Shank |
Trim Length | 1-3/8" |
Wire Dia. | 0.012 in |
Bristle Trim Length | 1 3/8 in |
Face Width | 1 in |
Brush Dia. | 8 in |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.012 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
For Use With | Bench/Pedestal Grinders |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Fill Material | Stainless Steel |
Arbor Hole | 2" |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.012 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63208)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 400 G (8522035)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 100 Grit, Fine, Zirconia, ZK713X (102161)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 220, TR (66261091459)
- WEILER 14" High Density Knot Wire Wheel, .0118" Steel Fill, 1-1/4" (8309)
- WEILER 4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl (31285)
- WEILER 10" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 3/4" Arbor Hole (1258)
- WEILER 3" Dia Nylox Wheel Brush, .022/120SC Crimped Fill, 1/2" Arbor Hole (16315)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.026" (97806)
- WEILER 8" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8" Arbor Hole (8375)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 3/8" W (90113)
- Weiler Wire Wheel Brushes