Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 6", 3/4" W
Mfr # 97749
Zoro # G0725916
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 2 in
- Grit 120
- Arbor Hole 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97749
- Zoro # G0725916
- UPC # 012382861230
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Abrasive Shank Size | No Shank |
Trim Length | 1" |
Wire Dia. | 0.026 in |
Brush Dia. | 6 in |
Bristle Trim Length | 1 in |
Face Width | 3/4 in |
Bristle Diameter | 0.026 in |
Bristle Length | 1 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Grit | 120 |
Arbor Hole | 2" |
Abrasive Material | Abrasive Nylon |
Bristle Type | Crimped Wire |
For Use With | Automated Processes, CNC Machines |
Item | Wire Wheel Brush |
Fill Material | Abrasive Nylon |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Primary Material Application | Aluminum |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 6 in, Grit 120, Face Width 3/4 in, Bristle Diameter 0.026 in, Bristle Length 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 7 In Dia X 3/32 In Thk, 5/8 In, A24R Grit, Aluminum Oxi (23234)
- MILWAUKEE TOOL 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5150)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 240G, Brown (66261126293)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- WEILER 4" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8064)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6080)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8024)
- PFERD 8" Bench Wheel - Std.Face - .014 CS Wire, 1-1/4-3/4-5/8" A.H. (81449)
- Weiler Wire Wheel Brushes