Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 4", 5/8" W
Mfr # 97601
Zoro # G2057675
original price:
$25.99
10% off
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8 in to 1/2 in
- Grit 120
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 97601
- Zoro # G2057675
- UPC # 012382312756
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in to 1/2 in |
Brush Dia. | 4 in |
Wire Dia. | 0.04 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Face Width | 5/8 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Bristle Diameter | 0.04 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Grit | 120 |
Arbor Hole | 5/8" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Abrasive Nylon |
Bristle Type | Crimped Wire |
For Use With | Automated Processes, CNC Machines |
Abrasive Material | Abrasive Nylon |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 4 in, Grit 120, Face Width 5/8 in, Bristle Diameter 0.04 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 46 Grit (730017)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 3/4D, TS, 3/4D (541051)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (63642502609)
- WEILER Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (36279)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86131)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 5/8" Arbor Hole (1165)
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-1/2" Arbor Hole (8345)
- WEILER 8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole (6490)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 5/8" W (90861)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- Weiler Wire Wheel Brushes