Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 4", 5/8" W
Mfr # 97596
Zoro # G0500841
original price:
$27.99
16% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Grit 180
- Fill Material Abrasive Nylon
- For Use With Automated Processes, CNC Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97596
- Zoro # G0500841
- UPC # 012382312657
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in to 1/2 in |
Wire Dia. | 0.035 in |
Bristle Trim Length | 1 in |
Trim Length | 1" |
Brush Dia. | 4 in |
Face Width | 5/8 in |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.035 in |
Bristle Length | 1 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Grit | 180 |
Fill Material | Abrasive Nylon |
For Use With | Automated Processes, CNC Machines |
Arbor Hole | 5/8" |
Item | Wire Wheel Brush |
Abrasive Material | Abrasive Nylon |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 4 in, Grit 180, Face Width 5/8 in, Bristle Diameter 0.035 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, White (7200087)
- MASTERCUT TOOL 12 Piece Plastic Bur Set Dblcut (SETM100MMPDC)
- WEILER Single Spiral Tube Brush, Power, 0.19"dia. (91041)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47172)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97593)
- WEILER Weiler 804-17937 3 in. Narrow Face Concave Wheel 0.014 Stainless Steel Wire (804-17937)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole (1775)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96276)
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6080)
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC (9500)
- WEILER 4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 1/2"-3/8" (31124)
- Weiler Wire Wheel Brushes