Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 4", 1/2" W
Mfr # 97593
Zoro # G1713293
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Grit 180
- Fill Material Abrasive Nylon
- Bristle Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97593
- Zoro # G1713293
- UPC # 012382311148
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2"-3/8" |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.035" |
Face Width | 1/2 in |
Trim Length | 7/8" |
Brush Dia. | 4" |
Bristle Length | 7/8 in |
Bristle Diameter | 0.035 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Grit | 180 |
Fill Material | Abrasive Nylon |
For Use With | Automated Processes, CNC Machines |
Item | Wire Wheel Brush |
Abrasive Material | Abrasive Nylon |
Arbor Hole | 1/2" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 4 in, Grit 180, Face Width 1/2 in, Bristle Diameter 0.035 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- NORTON ABRASIVES Vitrified Mounted Pt Kit, Ceramic, 80G (69083147810)
- DEDECO SUNBURST 7/8'' TC DUAL DISCS PINK 1000 GRIT (S/C) 12/BX (7295)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-51, 1/4 (10583)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97596)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96045)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006 Fill, 5/8"-11 UNC Nut (156)
- WEILER 6 Wheel .0005 Brass Wire (22241)
- WEILER 6 in STANDARD TWIST KNOT WIRE WHEEL, 0.014 in (08080-12)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.055" (97812)
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- Weiler Wire Wheel Brushes