Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 3", 5/8" W
Mfr # 90114
Zoro # G1948213
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Abrasive Shank Size No Shank
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90114
- Zoro # G1948213
- UPC # 012382155735
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in to 3/8 in |
Abrasive Shank Size | No Shank |
Trim Length | 1" |
Brush Dia. | 3 in |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Face Width | 5/8 in |
Bristle Length | 1 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Fill Material | Carbon Steel |
Bristle Type | Crimped Wire |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Arbor Hole | 1/2" |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Trizact Cloth Belt 237AA, 2inx48in A16 X- (7010309438)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1861)
- 3M Super Hogs Hair Pad, 27 in, PK5 (3700N 931)
- DEWALT 4-1/2" x 7/8" 40G T29 XP CER FLAP DISC (DWA8280)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- WEILER 2-1/2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17961)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.026" (97806)
- WEILER 8" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86143)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 3/8"-24 UNF Nut (13110)
- PFERD 10" Standard Twist Knot Wheel - .014 CS Wire, 3/4" A.H. (81723)
- Weiler Wire Wheel Brushes